Zoro Homepage

Single Wire Seal 8Mm Hv

  • Mfr # 1719826-4

  • Zoro # G205791182


product price: $1.15
/ea
Sold in multiples of 77 for $88.55

Key Features

Color
Yellow
Insulation Material
Silopren
UL 94 Flammability Rating
HB
Material
Silopren
Max. Insulation Dia.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719826-4
Zoro #
G205791182
UPC #
-
Country of Origin
Austria

Dimensions

Max. Insulation Dia.
0.31 in

Details

Item
Wire Connector
Color
Yellow
Insulation Material
Silopren
UL 94 Flammability Rating
HB
Material
Silopren

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.