Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SIZE 8 PIN CONT ASSY 8 AWG 213552-2

SIZE 8 PIN CONT ASSY 8 AWG (Discontinued)

  • Mfr # 213552-2
  • Zoro # G601064262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213552-2
Zoro #
G601064262
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Contact
Wire Range
8 AWG
Application
Power
For Use With
Metrimate Connectors
Contact Type
Pin
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.