Zoro Homepage

SK1323AEL01=SPARE KEY FOR SKF

  • Mfr # 3-1437597-4

  • Zoro # G601025201


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Product Type
Spare Key
Thread Size
.86 in
Accessory Type
Key Lock
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437597-4
Zoro #
G601025201
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
.86 in

Details

Product Type
Spare Key
Accessory Type
Key Lock
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
Termination Type
Screw Type

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.