Zoro Homepage
This item is Discontinued.
Te Connectivity SKT .062 DIA .025 SQ POST LP 6-66461-2

SKT .062 DIA .025 SQ POST LP (Discontinued)

  • Mfr # 6-66461-2
  • Zoro # G701026375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-66461-2
Zoro #
G701026375
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Mating Area Plating Thickness
30 µin
Contact Size
16
Post Size
.025 in

Details

For Use With
M Series Connectors
Contact Termination Area Plating Finish
Matte
Connector & Contact Terminates To
Wire & Cable
Contact Termination Area Plating Material
Tin over Nickel
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
Circuit Application
Signal
Wire Wraps per Post
2
Contact Shape
Square
Test Current
13 A
Product Type
Contact
Termination Type
Wire Wrap
Contact Mating Area Plating Material
Gold
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.