Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT ASSY. 2MM 12-14 AWG

  • Mfr # 193842-1

  • Zoro # G501026483


product price: $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Wire Type
Stranded
For Use With
Mates with 193841-1
Contact Mating Area Plating Material
Silver
Wire/Cable Type
Discrete Wire
Contact Mating Area Plating Material Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193842-1
Zoro #
G501026483
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
200 µin
Crimp Area Plating Thickness
200 µin
Contact Termination Area Plating Thickness
200 µin
Underplate Material Thickness
40 µin
Wire/Cable Size
14 to 12 AWG
Mating Pin Diameter
.078 in

Details

Wire Type
Stranded
For Use With
Mates with 193841-1
Contact Mating Area Plating Material
Silver
Wire/Cable Type
Discrete Wire
Contact Mating Area Plating Material Finish
Silver
Mount Type
Crimp
Product Type
Contact
Contact Type
Socket
Contact Angle
Straight
Crimp Area Plating Finish
Silver
Wire Contact Termination Area Plating Material
Silver
CSA Rating
Certified
Connector System
Wire-to-Wire
Circuit Application
Power
Contact Termination Area Plating Material
Silver
Glow Wire Rating
Standard Part - Not Glow Wire
Connector Mounting Type
Cable Mount
Contact Current Rating (Max)
32 A
Contact Retention in Housing
Without
UL Rating
Recognized
Operating Voltage
600 VAC, 600 VDC
Agency/Standard
CSA, UL
Wire Insulation Support
Without
Termination Type
Crimp
Contact Underplating Material
Nickel
Operating Temperature Range
-55 to 105 °C
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.