Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT ASSY 36 POS METRIMATE

  • Mfr # 208063-1

  • Zoro # G101025558


product price: $48.69
/ea
Sold in multiples of 2 for $97.38

Key Features

For Use With
Receptacle Housing
Connector Type
Connector Assembly
Number of Rows
4
Contact Type
Socket
Centerline
5 mm [ .197 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208063-1
Zoro #
G101025558
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1.3
Length (in)
3.744
Height (in)
0.65

Details

For Use With
Receptacle Housing
Connector Type
Connector Assembly
Number of Rows
4
Contact Type
Socket
Centerline
5 mm [ .197 in ]
Operating Voltage
600 VAC [ 600 VDC ]
Tail Plating Material
Tin-Lead
Agency/Standard
CSA, UL
Housing Material
Thermoplastic
Contact Current Rating (A)
7.5
Mating Retention Type
Locking Tab
Connector System
Wire-to-Board
Connector Style
Plug
Mating Retention
With
Housing Color
Black, Red
Operating Temperature Range
-55 to 130 °C [ -67 to 266 °F ]
UL Flammability Rating
UL 94V-0
Applies To
Bus
Mating Alignment
With
Product Type
Connector
Contact Transmits (Typical)
Signal (Data)
Connector Configuration
Square Grid
Mating Alignment Type
Polarization Slot
UL Rating
Certified, Recognized
Bus Configuration
Full
Row-to-Row Spacing
5 mm [ .197 in ]
Number of Positions
36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.