Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT ASSY 36 POSN METRIMATE

  • Mfr # 208063-5

  • Zoro # G701025439


product price: $50.99
/ea
Sold in multiples of 3 for $152.97

Key Features

Height
.65 in
Width
1.3 in
Length
3.744 in
For Use With
Receptacle Housing
Connector Type
Connector Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208063-5
Zoro #
G701025439
UPC #
-
Country of Origin
United States

Dimensions

Height
.65 in
Width
1.3 in
Length
3.744 in

Details

For Use With
Receptacle Housing
Connector Type
Connector Assembly
Number of Rows
4
Product Type
Connector
Agency/Standard
CSA, UL
Operating Voltage
600 VDC, 600 VAC
Bus Configuration
Full
Contact Type
Socket
Operating Temperature Range
-55 to 130 °C
Connector Configuration
Square Grid
Number of Positions
36
Connector System
Wire-to-Board
UL Flammability Rating
UL 94V-0
Contact Transmits (Typical)
Signal (Data)
Contact Current Rating (Max)
7.5 A
Housing Color
Black, Red
UL Rating
Certified, Recognized
Mating Retention
With
Mating Alignment
With
Row-to-Row Spacing
.197 in
Tail Plating Material
Tin
Mating Retention Type
Locking Tab
Connector Style
Plug
Mating Alignment Type
Polarization Slot
Housing Material
Thermoplastic
Centerline (Pitch)
.197 in
Connector & Contact Terminates To
Bus Bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.