Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SKT HDR ASSY 18 POSN METRIMATE 207530-7

SKT HDR ASSY 18 POSN METRIMATE (Discontinued)

  • Mfr # 207530-7
  • Zoro # G400939587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207530-7
Zoro #
G400939587
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21.34 mm
Height
14.35 mm
Length
47.32 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
For Use With
Receptacle Housing
Hole Center to Center
0.197 in
Features
Unshrouded
Material
Nylon
Max. Temp.
130°C
Terminal Type
Through Hole - Solder
Current Rating
7.5 A
Number of Rows
6
Contact Finish
Tin Plated
Number of Contacts
18
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.