Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SKT HDR ASSY.16 POSN.METRIMATE 207615-3

SKT HDR ASSY.16 POSN.METRIMATE (Discontinued)

  • Mfr # 207615-3
  • Zoro # G000938164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207615-3
Zoro #
G000938164
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.433 in
Height
0.768 in
Length
4.007 in

Details

Item
Connector
Type
Inline
Wire Connector Style
Inline
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing; Printed Circuit Board
Hole Center to Center
5 mm
Max. Temp.
130°C
Connector Type
Header
Material
Nylon
Current Rating
7.5 A
Number of Contacts
16
Number of Rows
1
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.