
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390112-1
Zoro #
G201068790
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.25 µm
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Hole Center to Center
0.8 mm
Material
High Temperature Plastic
Number of Contacts
144
Number of Rows
2
Terminal Finish
Gold Flash
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Color
Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.