
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770522-2
Zoro #
G605965138
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.11 in
Max. Single Wire Size
18 AWG
Contact Plating Thickness
0.76 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG
Details
Item
Contact
Maximum Voltage
250 V AC
Current
10 A
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete; Stranded
Contact Finish
Gold Plated
Max. Temp.
105°C
For Use With
SL-156 Housings
Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Max. Voltage
250V AC
Current Rating
10 A
Contact Type
Socket
Application
Power
Terminal Finish
Gold Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.