
SLEEVE ESPRING 250 NYLON DARK GRY
Mfr # 2-1644125-3
Zoro # G501025240
product price: $0.09
/eaSold in multiples of 1000 for $90.00
Key Features
Material
PA 6
Length
.97 in
Color
Gray
Number of Positions
1
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1644125-3
Zoro #
G501025240
UPC #
-
Country of Origin
Italy
Dimensions
Length
.97 in
Details
Material
PA 6
Color
Gray
Number of Positions
1
Insulated
Yes
Accepts Terminal Style
Receptacle
Product Type
Terminal Housing
Terminal Orientation
Straight
Applies To
Wire/Cable
Operating Temperature Range
-25 to 170 °C
Connector Style
Receptacle
UL Flammability Rating
UL 94V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.