Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 10 Switches, Sp3T, 0.025A, 24Vdc, Wire Terminal, Panel Mount TDS10SGNNTR04

Slide Dip Switch, 10 Switches, Sp3T, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # TDS10SGNNTR04
  • Zoro # G105813199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS10SGNNTR04
Zoro #
G105813199
UPC #
-
Country of Origin
China

Dimensions

Height
.146 in
Length
1.046 in

Details

Switch Type
DIP Switch
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Three Throw
Number of Switches
10
Housing Color
Black
Number of Positions
10
Actuator Color
White
Operating Temperature Range
-20 to 85°C
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Centerline
.1 in
Mounting Angle
Vertical
Sealed
No
Contact Mating Area Plating Material
Gold
Shunt Type
DIP
Mounting Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.