Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 5-2319848-2

Slide Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 5-2319848-2
  • Zoro # G105813458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2319848-2
Zoro #
G105813458
UPC #
-
Country of Origin
China

Dimensions

Length
.996 in
Height
.134 in

Details

Actuator Color
White
Number of Switches
10
Housing Color
Black
Number of Positions
10
Mounting Type
Surface Mount
Contact Mating Area Plating Material
Gold Flash
Product Type
Switch
Sealed
No
Mounting Angle
Vertical
Centerline
.1 in
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Gold Flash over Nickel
Operating Temperature Range
-20 to 85°C
Shunt Type
DIP
Switch Type
DIP Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.