Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS10SNNNTR04Q

Slide Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS10SNNNTR04Q
  • Zoro # G205813327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS10SNNNTR04Q
Zoro #
G205813327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.152 in
Length
.996 in

Details

Housing Color
Black
Number of Switches
10
Switch Type
DIP Switch
Operating Temperature Range
-20 to 85°C
Solder Tail Contact Plating
Gold Flash over Nickel
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Number of Positions
10
Contact Mating Area Plating Material
Gold Flash
Actuator Color
White
Shunt Type
DIP
Product Type
Switch
Sealed
No
Mounting Type
Surface Mount
Housing Material
High Temperature Nylon
Voltage Rating
24 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.