Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS10SNRNTR04Q

Slide Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS10SNRNTR04Q
  • Zoro # G305813210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS10SNRNTR04Q
Zoro #
G305813210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.136 in
Length
.996 in

Details

Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP Switch
Actuator Color
White
Sealed
No
Product Type
Switch
Centerline
.1 in
Housing Color
Black
Solder Tail Contact Plating
Gold Flash over Nickel
Contact Mating Area Plating Material
Gold Flash
Number of Switches
10
Operating Temperature Range
-20 to 85°C
Housing Material
High Temperature Nylon
Voltage Rating
24 VDC
Shunt Type
DIP
Number of Positions
10
Mounting Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.