Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS12SGRSTU04Q

Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS12SGRSTU04Q
  • Zoro # G705813223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS12SGRSTU04Q
Zoro #
G705813223
UPC #
-
Country of Origin
China

Dimensions

Height
.134 in
Length
1.196 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Voltage Rating
24 VDC
Centerline
.1 in
Housing Color
Black
Housing Material
High Temperature Nylon
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold Flash
Sealed
Yes
Actuator Color
White
Shunt Type
DIP
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP Switch
Number of Switches
12
Product Type
Switch
Operating Temperature Range
-20 to 85°C
Number of Positions
12
Seal Type
Tape
Mounting Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.