Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS12SNRSTR04Q

Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS12SNRSTR04Q
  • Zoro # G505813249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS12SNRSTR04Q
Zoro #
G505813249
UPC #
-
Country of Origin
China

Dimensions

Length
1.196 in
Height
.136 in

Details

Mounting Angle
Vertical
Seal Type
Tape
Housing Material
High Temperature Nylon
Operating Temperature Range
-20 to 85°C
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Gold Flash over Nickel
Switch Type
DIP Switch
Mounting Type
Surface Mount
Voltage Rating
24 VDC
Actuator Color
White
Number of Switches
12
Shunt Type
DIP
Housing Color
Black
Sealed
Yes
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Number of Positions
12
Product Type
Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.