Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS12SNRSTU04Q

Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS12SNRSTU04Q
  • Zoro # G005813282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS12SNRSTU04Q
Zoro #
G005813282
UPC #
-
Country of Origin
China

Dimensions

Height
.136 in
Length
1.196 in

Details

Mounting Type
Surface Mount
Number of Positions
12
Switch Type
DIP Switch
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Shunt Type
DIP
Number of Switches
12
Operating Temperature Range
-20 to 85°C
Product Type
Switch
Housing Material
High Temperature Nylon
Mounting Angle
Vertical
Sealed
Yes
Solder Tail Contact Plating
Gold Flash over Nickel
Voltage Rating
24 VDC
Actuator Color
White
Contact Mating Area Plating Material
Gold Flash
Seal Type
Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.