Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS02SGRSTR04Q

Slide Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS02SGRSTR04Q
  • Zoro # G805813147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS02SGRSTR04Q
Zoro #
G805813147
UPC #
-
Country of Origin
China

Dimensions

Length
.196 in
Height
.134 in

Details

Shunt Type
DIP
Voltage Rating
24 VDC
Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Angle
Vertical
Housing Color
Black
Switch Type
DIP Switch
Seal Type
Tape
Contact Mating Area Plating Material
Gold Flash
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Mounting Type
Surface Mount
Number of Switches
2
Housing Material
High Temperature Nylon
Sealed
Yes
Operating Temperature Range
-20 to 85°C
Number of Positions
2
Actuator Color
White
Product Type
Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.