Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 4 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS04SGRSTR04Q

Slide Dip Switch, 4 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS04SGRSTR04Q
  • Zoro # G905813153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS04SGRSTR04Q
Zoro #
G905813153
UPC #
-
Country of Origin
United States

Dimensions

Height
.134 in
Length
.396 in

Details

Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Switches
4
Sealed
Yes
Centerline
.1 in
Product Type
Switch
Number of Positions
4
Shunt Type
DIP
Operating Temperature Range
-20 to 85°C
Contact Mating Area Plating Material
Gold Flash
Housing Material
High Temperature Nylon
Mounting Angle
Vertical
Actuator Color
White
Switch Type
DIP Switch
Solder Tail Contact Plating
Gold Flash over Nickel
Seal Type
Tape
Housing Color
Black
Voltage Rating
24 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.