
Slide Dip Switch, 4 Switches, Spst, 0.1A, 50Vdc, Solder Terminal, Panel Mount (Discontinued)
- Mfr # GDH04SA04
- Zoro # G405813141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDH04SA04
Zoro #
G405813141
UPC #
-
Country of Origin
China
Dimensions
Height
2.2 mm [ .093 in ]
Length
6.21 mm [ .244 in ]
Details
Centerline
1.27 mm [ .05 in ]
Low Profile
Yes
Sealed
Yes
Mounting Type
Surface Mount
Operating Temperature Range (°C)
-30 to 85
Housing Material
Polyphenylene Sulfide (PPS)
Auto-Insertable
No
Contact Mating Area Plating Material
Gold
Actuator Style
Recessed Rocker
Product Type
Switch
Actuator Color
White
Contact Current Rating (A)
0.1
Number of Positions
4
Seal Type
Tape
Voltage Rating (VDC)
50
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating
Gold over Nickel
Switch Type
DIP
Contact Base Material
Copper Alloy
Number of Switches
4
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.