Zoro Homepage
This item is Discontinued.
Te Connectivity Slide Dip Switch, 4 Switches, Spst, Latched, 1A, 5Vdc, Solder Terminal, Panel Mount 1-1825059-7

Slide Dip Switch, 4 Switches, Spst, Latched, 1A, 5Vdc, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # 1-1825059-7
  • Zoro # G705813087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825059-7
Zoro #
G705813087
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
.138 in
Length
.478 in
Contact Mating Area Plating Thickness
1.2µin

Details

Contact Mating Area Plating Material
Gold Flash
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Material
Polyphenylene Sulfide (PPS)
Mounting Type
Surface Mount
Switch Type
DIP
Operating Temperature Range
-30 to 85°C
Number of Positions
4
Contact Current Rating
1A
Number of Switches
4
Seal Type
Tape
UL Flammability Rating
UL 94V-0
Auto-Insertable
Yes
Actuator Style
Slide, Flush
Sealed
Yes
Solder Tail Contact Plating
Nickel
Termination Style
Outside L
Actuator Color
White
Housing Color
Black
Product Type
Switch
Contact Base Material
Copper Alloy
Voltage Rating
5 VDC
Centerline
.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.