Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 5 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS05SGNNTR04Q

Slide Dip Switch, 5 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS05SGNNTR04Q
  • Zoro # G505813027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS05SGNNTR04Q
Zoro #
G505813027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.496 in
Height
.15 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Actuator Color
White
Operating Temperature Range
-20 to 85°C
Product Type
Switch
Mounting Type
Surface Mount
Sealed
No
Housing Material
High Temperature Nylon
Shunt Type
DIP
Centerline
.1 in
Switch Type
DIP Switch
Mounting Angle
Vertical
Housing Color
Black
Voltage Rating
24 VDC
Contact Mating Area Plating Material
Gold Flash
Number of Positions
5
Number of Switches
5
Configuration (Pole-Throw)
Single Pole - Single Throw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.