Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS06SGRSTU04Q

Slide Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS06SGRSTU04Q
  • Zoro # G805813031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS06SGRSTU04Q
Zoro #
G805813031
UPC #
-
Country of Origin
China

Dimensions

Height
.134 in
Length
.596 in

Details

Number of Switches
6
Product Type
Switch
Actuator Color
White
Housing Color
Black
Sealed
Yes
Housing Material
High Temperature Nylon
Mounting Type
Surface Mount
Switch Type
DIP Switch
Contact Mating Area Plating Material
Gold Flash
Operating Temperature Range
-20 to 85°C
Number of Positions
6
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold Flash over Nickel
Voltage Rating
24 VDC
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Shunt Type
DIP
Seal Type
Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.