Zoro Homepage
This item is Discontinued.
Te Connectivity Slide Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS06SNRNTR04Q

Slide Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS06SNRNTR04Q
  • Zoro # G305813111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS06SNRNTR04Q
Zoro #
G305813111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.136 in
Length
.596 in

Details

Mounting Type
Surface Mount
Contact Mating Area Plating Material
Gold Flash
Actuator Color
White
Number of Switches
6
Housing Material
High Temperature Nylon
Centerline
.1 in
Housing Color
Black
Sealed
No
Number of Positions
6
Voltage Rating
24 VDC
Shunt Type
DIP
Product Type
Switch
Mounting Angle
Vertical
Switch Type
DIP Switch
Operating Temperature Range
-20 to 85°C
Solder Tail Contact Plating
Gold Flash over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.