Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 8 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDS08SNNNTR04Q

Slide Dip Switch, 8 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDS08SNNNTR04Q
  • Zoro # G705813100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS08SNNNTR04Q
Zoro #
G705813100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.152 in
Length
.796 in

Details

Sealed
No
Contact Mating Area Plating Material
Gold Flash
Operating Temperature Range
-20 to 85°C
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Positions
8
Centerline
.1 in
Actuator Color
White
Mounting Angle
Vertical
Mounting Type
Surface Mount
Solder Tail Contact Plating
Gold Flash over Nickel
Shunt Type
DIP
Switch Type
DIP Switch
Housing Material
High Temperature Nylon
Voltage Rating
24 VDC
Product Type
Switch
Number of Switches
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.