Zoro Homepage
This item is Discontinued.
Te Connectivity Slide Dip Switch, 8 Switches, Spst, Latched, 0.1A, 50Vdc, Solder Terminal, Panel Mount 1-1571983-0

Slide Dip Switch, 8 Switches, Spst, Latched, 0.1A, 50Vdc, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # 1-1571983-0
  • Zoro # G105813069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571983-0
Zoro #
G105813069
UPC #
-
Country of Origin
China

Dimensions

Length
.444 in

Details

Contact Base Material
Copper Alloy
Number of Switches
8
Seal Type
Tape
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Low Profile
Yes
Solder Tail Contact Plating
Gold over Nickel
Centerline
.05 in
Operating Temperature Range
-30 to 85°C
Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
50 VDC
Mounting Type
Surface Mount
Contact Current Rating
.1 A
Actuator Style
Recessed Rocker
Housing Color
Black
Termination Style
Outside L
Auto-Insertable
No
Product Type
Switch
Contact Mating Area Plating Material
Gold
Number of Positions
8
Switch Type
DIP
UL Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.