Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Dip Switch, 9 Switches, Sp3T, 0.025A, 24Vdc, Wire Terminal, Panel Mount TDS09SGNNTU04

Slide Dip Switch, 9 Switches, Sp3T, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # TDS09SGNNTU04
  • Zoro # G505813164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS09SGNNTU04
Zoro #
G505813164
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.146 in
Length
.946 in

Details

Centerline
.1 in
Switch Type
DIP Switch
Housing Material
High Temperature Nylon
Actuator Color
White
Number of Positions
9
Voltage Rating
24 VDC
Sealed
No
Mounting Type
Surface Mount
Shunt Type
DIP
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold
Product Type
Switch
Number of Switches
9
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Three Throw
Operating Temperature Range
-20 to 85°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.