Zoro Homepage

Slide Switch, 2 Positions, Spdt, On-On, Latched, 7 Pcb Hole Cnt, Solder Terminal, Through

  • Mfr # 1825258-1

  • Zoro # G605933595


product price: $6.69
/ea
Sold in multiples of 30 for $200.70

Key Features

Length
18 mm [ .709 in ]
Width
5.6 mm [ .2205 in ]
Actuator Style
Side
Termination Type
PC
Actuator Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825258-1
Zoro #
G605933595
UPC #
-
Country of Origin
China

Dimensions

Length
18 mm [ .709 in ]
Width
5.6 mm [ .2205 in ]
Actuator Length
4 mm [ .157 in ]
PCB Tail Length
3.68 mm [ .145 in ]

Details

Actuator Style
Side
Termination Type
PC
Actuator Color
Black
PCB Mount Retention Type
Guide Posts
PCB Mount Retention
With
Contact Base Material
Copper Alloy
Grade
Instrumentation
Mounting Type
Through Hole
Product Type
Switch
Number of Actuators
Single
Actuator Travel
2 mm [ .0787 in ]
Contact Plating
Silver
Switch Style
Low Profile
UL Flammability Rating
UL 94-HB
Operating Function
On None On
Switch Type
Slide
Contact Current Rating (A)
0.3
Number of Positions
2
Actuator Material
POM
Mounting Angle
Right Angle
Terminals Connected
2 to 1
Threaded Case
Without
Terminal Configuration
Standard
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Slide Switch, 2 Positions, Spdt, On-On, Latched, 7 Pcb Hole Cnt, Solder Terminal, Through Hole-Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.