Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Switch, 4Pdt, On-On, Latched, 0.3A, 28Vdc, Solder Terminal, Panel Mount 2-1825011-1

Slide Switch, 4Pdt, On-On, Latched, 0.3A, 28Vdc, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # 2-1825011-1
  • Zoro # G405933474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825011-1
Zoro #
G405933474
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.7 in
Width
.2894 in
Actuator Length
.025 in
PCB Tail Length
.16 in

Details

Termination Type
PC
Actuator Style
Flush, Top
Actuator Color
Natural
Configuration (Pole-Throw)
Four Pole - Double Throw
Stamped Marking
With
Actuator Travel
.11 in
Number of Actuators
Single
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Grade
Telecom
Mounting Type
Through Hole
Mounting Angle
Vertical
Product Type
Switch
Threaded Case
Without
Switch Style
Auto-Insertable
Terminal Configuration
Standard
Switch Contact Plating Material
Silver
Actuator Material
Nylon
Number of Positions
4
PCB Mount Retention
Without
Switch Type
Slide
Contact Current Rating
.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.