Zoro Homepage
This item is Discontinued.
Te Connectivity Slide Switch, 6Pdt, On-On, Latched, 0.4A, 20Vdc, Solder Terminal, Panel Mount ASF62RG

Slide Switch, 6Pdt, On-On, Latched, 0.4A, 20Vdc, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # ASF62RG
  • Zoro # G705933648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF62RG
Zoro #
G705933648
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25.4 mm [ 1 in ]
Width
7.37 mm [ .2902 in ]
Actuator Length
2.79 mm [ .1098 in ]
PCB Tail Length
4.06 mm [ .16 in ]

Details

Actuator Color
White
Termination Type
PC
Actuator Style
Flush, Side
Grade
Telecom
Stamped Marking
With
Number of Actuators
Single
Switch Type
Slide
Threaded Case
Without
Configuration (Pole-Throw)
Six Pole - Double Throw
Actuator Material
Nylon
PCB Mount Retention
Without
Product Type
Switch
Terminal Configuration
Standard
Switch Style
Auto-Insertable
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Mounting Angle
Right Angle
Number of Positions
2
Contact Plating
Gold
Mounting Type
Through Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.