Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Switch, Dpdt, Latched, 0.3A, 115Vdc, Solder Terminal, Surface Mount-Right Angle 1-1825010-2

Slide Switch, Dpdt, Latched, 0.3A, 115Vdc, Solder Terminal, Surface Mount-Right Angle (Discontinued)

  • Mfr # 1-1825010-2
  • Zoro # G105933651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825010-2
Zoro #
G105933651
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.16 mm [ .4 in ]
Width
7.37 mm [ .2902 in ]
Actuator Length
2.79 mm [ .1098 in ]

Details

Termination Type
J-Leads
Actuator Style
Extended, Side
Actuator Color
Natural
Terminal Configuration
Standard
Switch Style
Auto-Insertable
Mounting Type
Reverse L Leg Configuration, Surface Mount
Switch Type
Slide
Number of Actuators
Single
Threaded Case
Without
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Angle
Right Angle
PCB Mount Retention
Without
Number of Positions
2
Stamped Marking
With
UL Flammability Rating
UL 94V-0
Contact Plating
Silver
Grade
Telecom
Actuator Material
Nylon
Contact Current Rating (A)
0.3
Product Type
Switch
Actuator Travel
2.79 mm [ .11 in ]
Contact Base Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.