Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Slide Switch, Sp3T, On-On-On, Latched, 0.3A, Solder Terminal, Panel Mount 1825255-7

Slide Switch, Sp3T, On-On-On, Latched, 0.3A, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # 1825255-7
  • Zoro # G905933578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825255-7
Zoro #
G905933578
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
Actuator Length
4.5 mm [ .18 in ]
PCB Tail Length
3.51 mm [ .138 in ]

Details

Termination Type
PC
Actuator Style
Top
Actuator Color
Black
Stamped Marking
With
Terminal Configuration
Standard
Contact Base Material
Copper Alloy
PCB Mount Retention
With
Number of Actuators
Single
Threaded Case
Without
Actuator Material
POM
Product Type
Switch
PCB Mount Retention Type
Guide Posts
Operating Function
On On On
Configuration (Pole-Throw)
Single Pole - Three Throw
Terminals Connected
2 to 1
Actuator Travel
2 mm [ .079 in ]
Contact Plating
Silver
Mounting Angle
Vertical
Switch Style
Low Profile
Number of Positions
3
Contact Current Rating (A)
0.3
Mounting Type
Through Hole
Grade
Instrumentation
UL Flammability Rating
UL 94-HB
Switch Type
Slide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.