Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Switch, Spdt, Latched, Solder Terminal, Through Hole-Right Angle

  • Mfr # 1825160-1

  • Zoro # G805933463


product price: $1.99
/ea
Sold in multiples of 90 for $179.10

Key Features

Length
13 mm [ .5118 in ]
Width
6.1 mm [ .2402 in ]
Actuator Style
Top
Actuator Length
4 mm [ .15748 in ]
Termination Type
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825160-1
Zoro #
G805933463
UPC #
-
Country of Origin
United States

Dimensions

Length
13 mm [ .5118 in ]
Width
6.1 mm [ .2402 in ]
Actuator Length
4 mm [ .15748 in ]
PCB Tail Length
2.3 mm [ .091 in ]

Details

Actuator Style
Top
Termination Type
PC
Actuator Color
Black
Contact Base Material
Copper Alloy
Contact Current Rating (A)
6A
Threaded Case
Without
Contact Plating
Silver
Terminals Connected
1 to 2
PCB Mount Retention
With
Actuator Material
POM
Mounting Type
Through Hole
Number of Positions
2
Grade
Economy
Product Type
Switch
Switch Style
Low Profile
Number of Actuators
Single
Switch Type
Slide
Actuator Travel
2.5 mm [ .098 in ]
UL Flammability Rating
UL 94-HB
Configuration (Pole-Throw)
Single Pole - Double Throw
Terminal Configuration
Standard
Mounting Angle
Right Angle
PCB Mount Retention Type
Solder Tail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.