
Slide Switch, Spdt, On-On, Latched, 0.4A, 20Vdc, Solder Terminal, Panel Mount
Mfr # 1825258-2
Zoro # G705933600
product price: $5.99
/eaSold in multiples of 22 for $131.78
Key Features
Length
18 mm [ .709 in ]
Width
5.6 mm [ .2205 in ]
Termination Type
PC
Actuator Style
Side
Actuator Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825258-2
Zoro #
G705933600
UPC #
-
Country of Origin
China
Dimensions
Length
18 mm [ .709 in ]
Width
5.6 mm [ .2205 in ]
Actuator Length
4 mm [ .157 in ]
PCB Tail Length
3.7 mm [ .145 in ]
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.