Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SLIDE SWITCH SPDT Right Angle 1825232-1

SLIDE SWITCH SPDT Right Angle (Discontinued)

  • Mfr # 1825232-1
  • Zoro # G900965987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825232-1
Zoro #
G900965987
UPC #
-
Country of Origin
China

Dimensions

Length
.3563 in
Width
.169 in
Actuator Length
.118 in
PCB Tail Length
.094 in

Details

Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Silver
Terminal Configuration
Standard
Switch Style
Low Profile
Threaded Case
Without
Contact Current Rating
.2 A
Actuator Color
Black
UL Flammability Rating
UL 94-HB
Switch Type
Slide
Product Type
Switch
Number of Actuators
Single
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Style
Top
Mounting Type
Through Hole
Termination Type
PC
Number of Positions
2
PCB Mount Retention Type
Guide Post
Operating Function
On None On
PCB Mount Retention
With
Actuator Material
Nylon
Grade
Economy
Actuator Travel
.079 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.