
SLIDING LOCK POST KIT BULK PKG
Mfr # 5206514-7
Zoro # G101026289
product price: $5.55
/eaSold in multiples of 14 for $77.70
Key Features
Length
.56 in
For Use With
Cable Clamps
Locking Post Finish
Yellow Chromate
Accessory Type
Locking Post Kit
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206514-7
Zoro #
G101026289
UPC #
-
Country of Origin
Mexico
Dimensions
Length
.56 in
Thread Size
14702
Details
For Use With
Cable Clamps
Locking Post Finish
Yellow Chromate
Accessory Type
Locking Post Kit
Product Type
Accessory
Locking Post Material
Cold Rolled Steel
Locking Post Plating Material
Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.