Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SlimSeal Assy  Receptacle  1-Position 2154852-1

SlimSeal Assy Receptacle 1-Position (Discontinued)

  • Mfr # 2154852-1
  • Zoro # G001048978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154852-1
Zoro #
G001048978
UPC #
-
Country of Origin
China

Dimensions

Width
0.257 in
Height
7.3 mm
Length
1.389 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Polycarbonate
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Features
Sealable; Stamped and Formed
Max. Temp.
105°C
Wire Type
Discrete
Material
Polycarbonate
Connector Type
Receptacle
IP Rating
IP7
Number of Rows
1
Contact Type
Tab
Number of Contacts
1
Current Rating
5 A
Terminal Finish
Matte Tin over Nickel
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.