Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SLP CONN.2POS 0.8MM PITCH  BOA 1612534-1

SLP CONN.2POS 0.8MM PITCH BOA (Discontinued)

  • Mfr # 1612534-1
  • Zoro # G501052420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612534-1
Zoro #
G501052420
UPC #
-
Country of Origin
China

Dimensions

Length
5.7 mm
Height
1.4 mm
Wire/Cable Size
32 AWG
Height above PC Board
.057 in

Details

Housing Color
Black
Contact Current Rating (Max)
.5 A
Strain Relief
Without
Connector Assembly Type
PCB Mount Receptacle
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.8 mm
Mating Retention
Without
Housing Material
Thermoplastic
Number of Positions
2
Connector Type
Connector Assembly
Mating Alignment
Without
Product Type
Connector
Pick and Place Cover
Without
PCB Mount Alignment
Without
Contact Retention
Without
Backwall/Post Interruptions
Without
Number of Rows
2
PCB Mounting Style
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.