Zoro Homepage
This item is Discontinued.
Te Connectivity SMA BULKHEAD JACK 2004 8207 92 1051032-1

SMA BULKHEAD JACK 2004 8207 92 (Discontinued)

  • Mfr # 1051032-1
  • Zoro # G701034639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051032-1
Zoro #
G701034639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.696 in

Details

Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 405 Semi-Rigid
Type
Jack
Material
Stainless Steel
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.