Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMA CABLE PLUG 2031 8028 92 1051785-1

SMA CABLE PLUG 2031 8028 92 (Discontinued)

  • Mfr # 1051785-1
  • Zoro # G000945414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051785-1
Zoro #
G000945414
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.3 in

Details

Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 142, RG 223, RG 400
Type
Plug
Item
Connector Assembly
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.