Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMA Flange Mount Jack 2052-3375-02

  • Mfr # 2221752-1

  • Zoro # G301034060


product price: $63.39
/ea
Sold in multiples of 2 for $126.78

Key Features

Style - Connector
Panel
Material
Stainless Steel
Overall Length
3/8 in
Type
SMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2221752-1
Zoro #
G301034060
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in

Details

Style - Connector
Panel
Material
Stainless Steel
Item
Launcher
Type
SMA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.