
SMA STR ADPT PI - PI GSS
Mfr # 1-1478981-0
Zoro # G301034008
product price: $7.39
/eaSold in multiples of 15 for $110.85
Key Features
Style - Connector
Straight
Insulated
Yes
Overall Length
0.874 in
Type
SMA
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1478981-0
Zoro #
G301034008
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
0.874 in
Details
Style - Connector
Straight
Insulated
Yes
Item
Adapter
Type
SMA
Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.