
SMA STR PLG DS RG405 GSS
Mfr # 1-1478904-0
Zoro # G601033978
product price: $8.45
/eaSold in multiples of 9 for $76.05
Key Features
Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 405
Material
Stainless Steel
Type
Plug, SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1478904-0
Zoro #
G601033978
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.442 in
Details
Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 405
Material
Stainless Steel
Type
Plug, SMA
Item
Connector - RF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.