Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMC H-HDR 3POS WHITE (LP)

  • Mfr # 1376473-3

  • Zoro # G100938019


product price: $0.67
/ea
Sold in multiples of 150 for $100.50

Key Features

Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Signal
Current
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376473-3
Zoro #
G100938019
UPC #
-
Country of Origin
China

Dimensions

Height
6.7 mm
Length
15.75 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Signal
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Max. Temp.
105°C
For Use With
Plug Housing
Features
Shrouded
Material
Nylon
Hole Center to Center
2.5 mm
Number of Contacts
3
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Current Rating
2.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.