Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Spade Terminal, #10 Stud Size, Vinyl Insulated, Red 2-1377173-0

Spade Terminal, #10 Stud Size, Vinyl Insulated, Red (Discontinued)

  • Mfr # 2-1377173-0
  • Zoro # G905899447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1377173-0
Zoro #
G905899447
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
#10

Details

Item
Spade Terminal
Insulation Color
Red
Insulation Type
Vinyl
Max. Voltage
600V
Terminal Type
Spade Tongue
Wire Range
0.3 to 1.42 mm²
Seam
Closed Barrel
Max. Temp.
90 Degrees C
Features
Wire Insulation Support
Wire Type
Regular Wire
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.