Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Smp 0-0036916-0 3-1377172-5

Smp 0-0036916-0 (Discontinued)

  • Mfr # 3-1377172-5
  • Zoro # G705900329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1377172-5
Zoro #
G705900329
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
5/16 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Wire Type
Regular Wire
Terminal Type
Ring Tongue
Seam
Closed Barrel
Wire Range
41 to 60 mm²
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.