Zoro Homepage
This item is Discontinued.
Te Connectivity Spade Terminal, M6 Stud Size, Insulated Insulated, Blue 3-1377173-2

Spade Terminal, M6 Stud Size, Insulated Insulated, Blue (Discontinued)

  • Mfr # 3-1377173-2
  • Zoro # G605900252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1377173-2
Zoro #
G605900252
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M6

Details

Item
Spade Terminal
Insulation Color
Blue
Insulation Type
Insulated
Terminal Type
Spade Tongue
Seam
Closed Barrel
Max. Voltage
600V
Wire Range
1.25 to 2 mm²
Wire Type
Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
0.17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.