Zoro Homepage
This item is Discontinued.
Te Connectivity Smp 0-0160075-0 2-1377172-8

Smp 0-0160075-0 (Discontinued)

  • Mfr # 2-1377172-8
  • Zoro # G605899457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1377172-8
Zoro #
G605899457
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
0.413 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Terminal Type
Ring Tongue
Wire Type
Regular Wire
Wire Range
21 mm²
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.